Indstrl Style Wheel Handle Bridge Bathroom Faucet W/Pop-Up Drain, Brass

  • Mfr # KS2177RX

  • Zoro # G3074699


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
6.61
Color
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2177RX
Zoro #
G3074699
UPC #
663370823176
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.5
Length
12.56
Height
12.5
Item Height (Inch)
12.5
Max Deck Thickness
2.5
Item Width (Inch)
6.5
Item Length (Inch)
12.56

Details

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Brushed Brass
Number of Handles
2
Weight
6.61
Item
Bridge Bathroom Faucet
Color
Brushed Brass
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 7-15/16" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Cold Cartridge Item#
KSRP2171HC
Theme
Traditional
Handle Style
Wheel
Collection
Belknap
Pullout Spray
false
Pulldown Spray
false
Share H&C Handle Item#
KSH2967RX
Hot Cartridge Item#
KSRP2171CC
Faucet Holes
2
Installation Type
Bridge
Sidespray
false
Handles Included
true
Item Weight (lbs)
6.61
Spout Flange Item#
KSSF2177
Hose Included
false
Drain Included
Yes
Faucet Centers
8
Body Material
Brass

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 7-15/16 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Belknap industrial style wheel handle bridge bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish push pop-up drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.