Indstrl Style Wheel Handle Bridge Bathroom Faucet W/Pop-Up Drain, Nkl

  • Mfr # KS2176RX

  • Zoro # G3059789


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
6.61
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 7-15/16" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2176RX
Zoro #
G3059789
UPC #
663370823169
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.56
Width
6.5
Height
12.5
Item Length (Inch)
12.56
Item Width (Inch)
6.5
Item Height (Inch)
12.5
Max Deck Thickness
2.5

Details

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Polished Nickel
Number of Handles
2
Weight
6.61
Item
Bridge Bathroom Faucet
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 7-15/16" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Color
Polished Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Material
Brass
Installation Type
Bridge
Faucet Centers
8
Theme
Traditional
Drain Included
Yes
Share H&C Handle Item#
KSH2966RX
Hose Included
false
Spout Flange Item#
KSSF2176
Handle Style
Wheel
Cold Cartridge Item#
KSRP2171HC
Collection
Belknap
Item Weight (lbs)
6.61
Pullout Spray
false
Hot Cartridge Item#
KSRP2171CC
Sidespray
false
Faucet Holes
2
Pulldown Spray
false
Handles Included
true
Body Material
Brass

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 7-15/16 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Belknap industrial style wheel handle bridge bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish push pop-up drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.