Zoro Homepage

K151F6 Brass Flange, Polished Nickel

  • Mfr # K151F6

  • Zoro # G802835524


product price: $25.49
/ea

Key Features

Includes
Flange
Features
Premium solid cast brass construction, 2-5/16" diameter flange, 13/16" I.D., 1/4" height, Matching with Showerescape collection, Euro round shape decorative flange
Weight
0.09
Color
Polished Nickel
Width
2.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K151F6
Zoro #
G802835524
UPC #
663370914218
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.31
Height
0.25
Length
2.31

Details

Includes
Flange
Features
Premium solid cast brass construction, 2-5/16" diameter flange, 13/16" I.D., 1/4" height, Matching with Showerescape collection, Euro round shape decorative flange
Weight
0.09
Color
Polished Nickel
Material
Brass
Finish
Polished Nickel

Description

This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.