Zoro Homepage

K183A7 30-Inch Brass Shower Slide Bar, Brushed Brass

  • Mfr # K183A7

  • Zoro # G203055712


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Mounting Type
Wall Mount
Color
Brushed Brass
Material
Brass
Length
32.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K183A7
Zoro #
G203055712
UPC #
663370865398
Country of Origin
Taiwan, Province of China

Dimensions

Length
32.5
Width
2
Height
1.75

Details

Finish
Brushed Brass
Mounting Type
Wall Mount
Color
Brushed Brass
Material
Brass
Features
High quality brass construction, 32-1/2" overall length, 30" classic slide bar, Adjustable height handshower slides up or down the bar, Acrylic knob handle, Wall mount installation
Includes
Shower Slide Bar
Valve Type
No Cartridge
Weight
1.5

Description

Have both the style and bathing experience you deserve with this slide bar. The Showerscape 30-inch brass shower slide bar is offered in a variety of finishes to fit your desired traditional washroom decor. Allow it to regulate the height of your hand shower in fashion.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.