Zoro Homepage

K511ORB Dishwasher Air Gap, Oil Rubbed Bronze

  • Mfr # K511ORB

  • Zoro # G602886603


product price: $35.15
/ea

Key Features

Width
2.31
Height
2.5
Includes
Air Gap
Features
Polyethylene body with brass cap, Prevents soiled water from the dishwasher to be aspirated into the potable water supply, Fully assembled and easy to install, Corrosion and rust-resistant finish, Cap diameter: 2-5/16", Cap height: 2-1/2"
Length
8.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K511ORB
Zoro #
G602886603
UPC #
663370827464
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.31
Height
2.5
Length
8.81

Details

Includes
Air Gap
Features
Polyethylene body with brass cap, Prevents soiled water from the dishwasher to be aspirated into the potable water supply, Fully assembled and easy to install, Corrosion and rust-resistant finish, Cap diameter: 2-5/16", Cap height: 2-1/2"
Color
Oil Rubbed Bronze
Weight
0.77
Material
Brass;Plastic
Finish
Oil Rubbed Bronze

Description

Allow the Heritage dishwasher air gap to add functionality and aesthetic appeal to your home as it prevents dirty drain water from flowing back onto clean dishes. The brass cap is available in a multitude of finishes to seamlessly coordinate with your faucet. Additionally, no assembly is required, making for an easy installation to begin protecting from contaminated water right away.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.