K6190 Americana Single-Handle Water Filtration Faucet, Matte Black

  • Mfr # K6190

  • Zoro # G3109769


product price: $65.29
/ea

Key Features

Number of Handles
1
Mounting Type
Deck Mount
ADA Compliant
true
Features
Solid Brass Material for Durability and Reliability, Meets AB1953 Low Lead Standards, Push-Down ON/OFF Water Control Mechanism, Deck Mount Single-Hole Installation, 8-7/8" Spout Height, 3" Shank Install Height, 1/4" Compression Inlet, Single Inlet Cold Water Design, Not to be used with Reverse Osmosis Filters
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K6190
Zoro #
G3109769
UPC #
663370582769
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.88
Width
4.5
Length
1.75
Item Width (Inch)
4.5
Item Height (Inch)
8.88
Item Length (Inch)
1.75

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Matte Black
Mounting Type
Deck Mount
ADA Compliant
true
Features
Solid Brass Material for Durability and Reliability, Meets AB1953 Low Lead Standards, Push-Down ON/OFF Water Control Mechanism, Deck Mount Single-Hole Installation, 8-7/8" Spout Height, 3" Shank Install Height, 1/4" Compression Inlet, Single Inlet Cold Water Design, Not to be used with Reverse Osmosis Filters
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
No Cartridge
Weight
0.74
Color
Matte Black
Drain Included
No
Collection
Americana
Handle Style
Lever
Sidespray
false
Theme
Traditional
Installation Type
Single Hole
Share H&C Handle Item#
KH6191
Handles Included
true
Hose Included
false
Shared H&C Cartridge Item#
No Cartridge
Item Weight (lbs)
0.74
Pulldown Spray
false
Spout Flow Rate (GPM)
1
Faucet Centers
0
Faucet Holes
1
Pullout Spray
false

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.