Shop KINGSTON BRASS

K6195 Americana Single-Handle Water Filtration Faucet, Oil Rubbed Brnz

  • Mfr # K6195

  • Zoro # G3102866


product price:  $53.99
/ea

Key Features

Number of Handles
1
ADA Compliant
true
Material
Brass
Width
4.5
Features
Solid Brass Material for Durability and Reliability, Meets AB1953 Low Lead Standards, Push-Down ON/OFF Water Control Mechanism, Deck Mount Single-Hole Installation, 8-7/8" Spout Height, 3" Shank Install Height, 1/4" Compression Inlet, Single Inlet Cold Water Design, Not to be used with Reverse Osmosis Filters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K6195
Zoro #
G3102866
UPC #
663370582820
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Height
8.88
Length
1.75
Item Length (Inch)
1.75
Item Width (Inch)
4.5
Item Height (Inch)
8.88

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Oil Rubbed Bronze
ADA Compliant
true
Material
Brass
Features
Solid Brass Material for Durability and Reliability, Meets AB1953 Low Lead Standards, Push-Down ON/OFF Water Control Mechanism, Deck Mount Single-Hole Installation, 8-7/8" Spout Height, 3" Shank Install Height, 1/4" Compression Inlet, Single Inlet Cold Water Design, Not to be used with Reverse Osmosis Filters
Includes
Faucet; Mounting Hardware
Valve Type
No Cartridge
Mounting Type
Deck Mount
Color
Oil Rubbed Bronze
Weight
0.74
Sidespray
false
Installation Type
Single Hole
Pullout Spray
false
Share H&C Handle Item#
KH6191
Item Weight (lbs)
0.74
Pulldown Spray
false
Theme
Traditional
Faucet Holes
1
Faucet Centers
0
Handle Style
Lever
Collection
Americana
Drain Included
No
Shared H&C Cartridge Item#
No Cartridge
Spout Flow Rate (GPM)
1
Hose Included
false
Handles Included
true

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.