K6193 Americana Single-Handle Water Filtration Faucet, Antique Brass

  • Mfr # K6193

  • Zoro # G3107809


product price:  $58.76
/ea

Key Features

Number of Handles
1
Features
Solid Brass Material for Durability and Reliability, Meets AB1953 Low Lead Standards, Push-Down ON/OFF Water Control Mechanism, Deck Mount Single-Hole Installation, 8-7/8" Spout Height, 3" Shank Install Height, 1/4" Compression Inlet, Single Inlet Cold Water Design, Not to be used with Reverse Osmosis Filters
Height
8.88
Width
4.5
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K6193
Zoro #
G3107809
UPC #
663370582790
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.88
Width
4.5
Length
1.75
Item Length (Inch)
1.75
Item Width (Inch)
4.5
Item Height (Inch)
8.88

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Antique Brass
Features
Solid Brass Material for Durability and Reliability, Meets AB1953 Low Lead Standards, Push-Down ON/OFF Water Control Mechanism, Deck Mount Single-Hole Installation, 8-7/8" Spout Height, 3" Shank Install Height, 1/4" Compression Inlet, Single Inlet Cold Water Design, Not to be used with Reverse Osmosis Filters
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Material
Brass
Mounting Type
Deck Mount
Valve Type
No Cartridge
Weight
0.74
Color
Antique Brass
Item Weight (lbs)
0.74
Collection
Americana
Pulldown Spray
false
Spout Flow Rate (GPM)
1
Hose Included
false
Faucet Holes
1
Installation Type
Single Hole
Theme
Traditional
Sidespray
false
Share H&C Handle Item#
KH6191
Handles Included
true
Shared H&C Cartridge Item#
No Cartridge
Handle Style
Lever
Pullout Spray
false
Drain Included
No
Faucet Centers
0

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.