K6196 Americana Single-Handle Water Filtration Faucet, Polished Nickel

  • Mfr # K6196

  • Zoro # G3087186


product price:  $58.75
/ea

Key Features

Number of Handles
1
Material
Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Height
8.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K6196
Zoro #
G3087186
UPC #
663370582837
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.88
Width
4.5
Length
1.75
Item Length (Inch)
1.75
Item Width (Inch)
4.5
Item Height (Inch)
8.88

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Polished Nickel
Material
Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Mounting Type
Deck Mount
Features
Solid Brass Material for Durability and Reliability, Meets AB1953 Low Lead Standards, Push-Down ON/OFF Water Control Mechanism, Deck Mount Single-Hole Installation, 8-7/8" Spout Height, 3" Shank Install Height, 1/4" Compression Inlet, Single Inlet Cold Water Design, Not to be used with Reverse Osmosis Filters
Valve Type
No Cartridge
Weight
0.74
Color
Polished Nickel
Theme
Traditional
Handle Style
Lever
Share H&C Handle Item#
KH6191
Faucet Holes
1
Spout Flow Rate (GPM)
1
Drain Included
No
Collection
Americana
Item Weight (lbs)
0.74
Pulldown Spray
false
Faucet Centers
0
Shared H&C Cartridge Item#
No Cartridge
Handles Included
true
Pullout Spray
false
Sidespray
false
Installation Type
Single Hole
Hose Included
false

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.