K6197 Americana Single-Handle Water Filtration Faucet, Brushed Brass

  • Mfr # K6197

  • Zoro # G3084079


product price:  $65.29
/ea

Key Features

Number of Handles
1
Features
Solid Brass Material for Durability and Reliability, Meets AB1953 Low Lead Standards, Push-Down ON/OFF Water Control Mechanism, Deck Mount Single-Hole Installation, 8-7/8" Spout Height, 3" Shank Install Height, 1/4" Compression Inlet, Single Inlet Cold Water Design, Not to be used with Reverse Osmosis Filters
Includes
Faucet; Mounting Hardware
ADA Compliant
true
Width
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K6197
Zoro #
G3084079
UPC #
663370582844
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Height
8.88
Length
1.75
Item Width (Inch)
4.5
Item Height (Inch)
8.88
Item Length (Inch)
1.75

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Brushed Brass
Features
Solid Brass Material for Durability and Reliability, Meets AB1953 Low Lead Standards, Push-Down ON/OFF Water Control Mechanism, Deck Mount Single-Hole Installation, 8-7/8" Spout Height, 3" Shank Install Height, 1/4" Compression Inlet, Single Inlet Cold Water Design, Not to be used with Reverse Osmosis Filters
Includes
Faucet; Mounting Hardware
ADA Compliant
true
Valve Type
No Cartridge
Material
Brass
Mounting Type
Deck Mount
Weight
0.74
Color
Brushed Brass
Pullout Spray
false
Pulldown Spray
false
Theme
Traditional
Shared H&C Cartridge Item#
No Cartridge
Collection
Americana
Item Weight (lbs)
0.74
Spout Flow Rate (GPM)
1
Sidespray
false
Faucet Holes
1
Hose Included
false
Faucet Centers
0
Handles Included
true
Installation Type
Single Hole
Drain Included
No
Handle Style
Lever
Share H&C Handle Item#
KH6191

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.