Zoro Homepage

KB1480BL Vintage Single-Handle Monoblock Bar Faucet, Matte Black

  • Mfr # KB1480BL

  • Zoro # G3090336


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Height
9.19
Color
Matte Black
Weight
4.53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1480BL
Zoro #
G3090336
UPC #
663370770456
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.19
Width
6.44
Length
6.25
Item Height (Inch)
9.19
Item Length (Inch)
6.25
Max Deck Thickness
1.25
Item Width (Inch)
6.44

Details

Item
Bar Prep Faucet
Number of Handles
1
Finish
Matte Black
ADA Compliant
true
Color
Matte Black
Weight
4.53
Features
Solid brass construction, Stainless steel ball type cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 5-1/4" spout clearance, 6-7/16" spout reach, 7-11/16" spout height, Single lever handle meets ADA guidelines, Includes matching deck plate
Includes
Faucet; Mounting Hardware
Material
Brass
Spout Flow Rate (GPM)
1.8
Mounting Type
Deck Mount
Handles Included
true
Hose Included
false
Pullout Spray
false
Theme
Traditional
Share H&C Handle Item#
KBH3400BL
Drain Included
No
Pulldown Spray
false
Valve Type
Stainless Steel Ball Type Cartridge
Handle Style
Lever
Sidespray
false
Installation Type
Deck Mount
Collection
Vintage
Faucet Centers
0
Faucet Holes
1
Item Weight (lbs)
4.53
Shared H&C Cartridge Item#
KBRP521C

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.