KB1607AL Heritage 4" Centerset Bathroom Faucet, Brushed Brass

  • Mfr # KB1607AL

  • Zoro # G3066755


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1607AL
Zoro #
G3066755
UPC #
663370488719
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.69
Height
6.19
Length
6.19
Item Height (Inch)
6.19
Item Width (Inch)
4.69
Max Deck Thickness
1.25
Item Length (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Brass
Color
Brushed Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, Includes matching finish pop-up drain, Standard 1/2" IPS connection, 3-5/8" spout clearance, 4-13/16" spout reach, Fine artistic craftsmanship, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Weight
5.8
Collection
Heritage
Spout Flow Rate (GPM)
1.2
Hose Included
false
Pop Up Rod Item#
KBPR1607
Share H&C Handle Item#
KBH1607AL
Installation Type
Centerset
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Handles Included
true
Item Weight (lbs)
5.8
Faucet Holes
3
Handle Style
Lever
Faucet Centers
4

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.