KB160ALAC Heritage 4" Centerset Bathroom Faucet, Antique Copper

  • Mfr # KB160ALAC

  • Zoro # G3073947


product price:  $190.79
/ea
Free Shipping & Returns

Key Features

Color
Antique Copper
Height
6.19
ADA Compliant
true
Length
6.19
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB160ALAC
Zoro #
G3073947
UPC #
663370679070
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.19
Length
6.19
Width
4.69
Max Deck Thickness
1.5
Item Length (Inch)
6.19
Item Height (Inch)
6.19
Item Width (Inch)
4.69

Details

Item
4" Centerset Bathroom Faucet
Finish
Antique Copper
Color
Antique Copper
ADA Compliant
true
Number of Handles
2
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, Includes matching finish pop-up drain, Standard 1/2" IPS connection, 3-5/8" spout clearance, 4-13/16" spout reach, Fine artistic craftsmanship, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.8
Faucet Centers
4
Faucet Holes
3
Theme
Traditional
Share H&C Handle Item#
KBH160ALAC
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Item Weight (lbs)
5.8
Pop Up Rod Item#
KBPR160AC
Pulldown Spray
false
Installation Type
Centerset
Collection
Heritage
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage 4-inch centerset bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.