Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB171G 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB171G

  • Zoro # G3079617


product price: $54.65
/ea

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Mounting Type
Deck Mount
Width
3.63
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB171G
Zoro #
G3079617
UPC #
663370126437
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63
Height
2.75
Length
7.63
Item Height (Inch)
2.75
Max Deck Thickness
1.25
Item Length (Inch)
7.63
Item Width (Inch)
3.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Mounting Type
Deck Mount
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 3-5/8" Spout Reach, 2-3/4" Spout Height, Includes Grid Strainer
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Weight
2.29
Theme
Traditional
Faucet Centers
4
Item Weight (lbs)
2.29
Hot Handle Item#
KBH100H
Sidespray
false
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Knob
Faucet Holes
2
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Cold Handle Item#
KBH100C
Installation Type
Centerset
Handles Included
true

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.