KB1797AXBS 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brushed Brass

  • Mfr # KB1797AXBS

  • Zoro # G3093416


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1797AXBS
Zoro #
G3093416
UPC #
663370555190
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.38
Width
9.06
Item Height (Inch)
9.38
Item Length (Inch)
8
Item Width (Inch)
9.06

Details

Finish
Brushed Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Washerless Cartridge
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 6-5/16" spout clearance, 9-1/16" spout reach, Includes brass side sprayer, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
6.98
Drain Included
No
Spray Diverter Item#
KSRP1271D
Faucet Centers
8 to 16
Item Weight (lbs)
6.98
Handle Style
Cross
Hot Handle Item#
KBH1797AXH
Tee Item#
KBTEE1791
Installation Type
Widespread
Pulldown Spray
false
Handles Included
true
Collection
Heritage
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH1797AXC
Faucet Holes
4
Spout Flange Item#
KBSF1797
Sidespray
true
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Kitchen Sprayer#
KBSPR7
Theme
Traditional
Hose Included
true

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The brushed brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.