Zoro Homepage

KB1977AX 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KB1977AX

  • Zoro # G3068450


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1977AX
Zoro #
G3068450
UPC #
663370488757
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.06
Width
6.5
Length
11
Item Length (Inch)
11
Item Width (Inch)
6.5
Item Height (Inch)
8.06
Max Deck Thickness
2

Details

Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Color
Brushed Brass
Features
Solid brass construction, Durable washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5-7/16" spout clearance, 6-7/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Number of Handles
2
Finish
Brushed Brass
Weight
8.66
Cold Handle Item#
KBH1797AXC
Item Weight (lbs)
8.66
Spout Flange Item#
KBSF1977
Pop Up Rod Item#
KBPR1977
Hose Included
false
Pulldown Spray
false
Collection
Heritage
Pullout Spray
false
Handles Included
true
Tee Item#
KBTEE1971
Theme
Traditional
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH1797AXH
Installation Type
Widespread
Faucet Holes
3
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Faucet Centers
8 to 16

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.