Shop KINGSTON BRASS

FSC8935DX Concord Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # FSC8935DX
  • Zoro # G3065495

product price: 
$
330.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass;Metal
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8935DX
Zoro #
G3065495
UPC #
663370655630
Country of Origin
Taiwan, Province of China
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Material
Brass;Metal
Mounting Type
Deck Mount
ADA Compliant
false
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.06
Handle Style
Cross
Theme
Modern
Cold Handle Item#
KBH8965DXC
Pop Up Rod Item#
FSCPR8965
Installation Type
Widespread
Spout Flange Item#
KSSF8935
Faucet Centers
8 to 16
Hose Included
false
Handle Flange Item#
KBHF8955NDL
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
FSCRP1971CC
Hot Handle Item#
KBH8965DXH
Drain Included
Yes
Hot Cartridge Item#
FSCRP1971HC
Faucet Holes
3
Pulldown Spray
false
Handles Included
true
Item Weight (lbs)
6.06
Collection
Concord

Dimensions

Width
6.81
Length
10.56
Height
9.5
Item Width (Inch)
6.81
Max Deck Thickness
1.5
Item Length (Inch)
10.56
Item Height (Inch)
9.5

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.