
KB3000NDL Two-Way Volume Control, Matte Black
Mfr # KB3000NDL
Zoro # G403055796
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Finish
Matte Black
Material
Brass
Includes
Volume Control
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB3000NDL
Zoro #
G403055796
UPC #
663370783012
Country of Origin
Taiwan, Province of China
Dimensions
Length
5.38
Width
5.38
Height
3.38
Details
Mounting Type
Wall Mount
Finish
Matte Black
Material
Brass
Includes
Volume Control
Color
Matte Black
Features
Volume control trim, High performance 2-way diverter valve, 5-3/80" faceplate diameter, High quality brass construction, Premium finish lever handle
Weight
2.74
Description
Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The matte black finish of this particular volume control will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.