KB3425LL Vessel Sink Faucet, Oil Rubbed Bronze

  • Mfr # KB3425LL

  • Zoro # G3065154


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
1
Weight
5.51
Length
14.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB3425LL
Zoro #
G3065154
UPC #
663370079276
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.38
Width
6.13
Height
2.25
Item Width (Inch)
6.13
Item Length (Inch)
14.38
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
1
Weight
5.51
Item
Vessel Faucet
Includes
Faucet; Mounting Hardware
Color
Oil Rubbed Bronze
Features
Solid Brass Construction, Durable Washerless Cartridge, 6-1/8" Spout Reach, 10" Spout Clearance, Easy Single Lever Handle Operation
Valve Type
Stainless Steel Ball Type Cartridge
Faucet Centers
0
Share H&C Handle Item#
KBH6545LL
Collection
Victorian
Installation Type
Vessel
Theme
Traditional
Handles Included
true
Item Weight (lbs)
5.51
Drain Included
No
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP521C
Body Material
Brass
Flow Rate - Maximum
1.2
Pulldown Spray
FALSE
Number of Mounting Holes
1

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 10 inch of spout clearance. The Victorian Vessel Sink Faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.