KB3630NDL Tub and Shower Faucet, Matte Black

  • Mfr # KB3630NDL

  • Zoro # G102838263


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black
Width
5.31
Length
7.5
Height
7.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB3630NDL
Zoro #
G102838263
UPC #
663370783104
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.31
Length
7.5
Height
7.13

Details

Material
Brass
Color
Matte Black
Weight
6.01
Finish
Matte Black
Includes
Faucet;Mounting Hardware
Features
Solid brass construction, Pressure balanced valve to prevent scalding, Duraseal washerless cartridge, Screwdriver stops for easy maintenance, 4-13/16" diverter tub spout reach, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Single lever handle meets ADA guidelines

Description

The chic fashion of this tub and shower faucet is distinguished by its expressive geometric features, propelling it into contemporary design. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.