KB36310PX Tub & Shower Faucet with Porcelain Cross Handle

  • Mfr # KB36310PX

  • Zoro # G0848646


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Wall Mount
Faucet Finish
Polished Chrome
Body Material
Brass
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB36310PX
Zoro #
G0848646
UPC #
663370043529
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/8"
Width
Lever: 7-1/2", Spout: 2-5/8"
Face Dia.
2-1/4"
Item Height (Inch)
4.94
Item Length (Inch)
7.13
Item Width (Inch)
7.5

Details

Finish
Polished Chrome
Material
Brass
Mounting Type
Wall Mount
Faucet Finish
Polished Chrome
Body Material
Brass
Faucet Operation
Standard
ADA Compliant
false
Number of Holes
3
Item
Tub and Shower Faucet
Flow Rate
7 gpm
Faucet Handle Type
Cross
Number of Handles
1
Handle Material
Porcelain
Features
Complete with an Easy-to-Turn Cross Handle
Shower Head Type
Single Handle Pressure Balanced
Includes
Pressure Balanced Valve
Connection
1/2"-14 NPT
Standards
CUPC Certified
Spout Flow Rate (GPM)
7
Pullout Spray
false
Sidespray
false
Drain Included
No
Handshower Included
No
Theme
Traditional
Hose Included
false
Collection
Restoration
Showerhead Included
Yes
CEC Certified
true
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Handle Style
Cross
Prop 65 Label
true
UPC/CUPC Certified
true
Handles Included
true
Showerhead Flow Rate (GPM)
1.8
DOE Certified
true
Item Weight (lbs)
7.2

Description

KB36310PX TubShower Faucet,w/Porce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.