KB36350PX Tub & Shower Faucet with Porcelain Cross Handle

  • Mfr # KB36350PX
  • Zoro # G0848987
product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Wall Mount
Faucet Operation
Standard
Number of Handles
1
Body Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB36350PX
Zoro #
G0848987
UPC #
663370038150
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7-1/2", Spout: 2-5/8"
Height
Spout: 2-5/8"
Face Dia.
2-1/4"
Item Height (Inch)
4.94
Item Length (Inch)
7.13
Item Width (Inch)
7.5

Details

Finish
Oil Rubbed Bronze
Material
Brass
Mounting Type
Wall Mount
Faucet Operation
Standard
Number of Handles
1
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Item
Tub and Shower Faucet
Number of Holes
3
Faucet Handle Type
Cross
Flow Rate
7 gpm
ADA Compliant
false
Handle Material
Porcelain
Includes
Pressure Balanced Valve
Shower Head Type
Single Handle Pressure Balanced
Standards
CUPC Certified
Features
Complete with an Easy-to-Turn Cross Handle
Connection
1/2"-14 NPT
Showerhead Included
Yes
Handshower Included
No
Theme
Traditional
CEC Certified
true
UPC/CUPC Certified
true
Hose Included
false
Spout Flow Rate (GPM)
7
Collection
Restoration
Handles Included
true
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Handle Style
Cross
Drain Included
No
Showerhead Flow Rate (GPM)
1.8
Item Weight (lbs)
7.2
Low Lead Compliant
false
DOE Certified
true
Sidespray
false
Prop 65 Label
true
Faucet Holes
3

Description

KB36350PX TubShower Faucet,w/Porce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews