KB36310TLH Tub & Shower Trim Only W/out Handle, Polished Chrome

  • Mfr # KB36310TLH

  • Zoro # G3088839


product price:  $89.79
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Color
Polished Chrome
Material
Brass
Length
7.5
Includes
Faucet Trim; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB36310TLH
Zoro #
G3088839
UPC #
663370013164
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.5
Height
7.13
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
7.5

Details

Finish
Polished Chrome
Mounting Type
Wall Mount
Color
Polished Chrome
Material
Brass
Includes
Faucet Trim; Mounting Hardware
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 5-1/4" Tub Spout, 7-1/2" Faceplate Diameter, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Tub and shower trim only, rough-in valve is required, Must purchase valve item # KB3631V to complete trim kit
Valve Type
No Cartridge
ADA Compliant
true
Item
Tub and Shower Faucet
Showerhead Flow Rate (GPM)
2
Handles Included
false
Faucet Holes
3
DOE Certified
true
Showerhead Included
Yes
Pullout Spray
false
Handshower Included
No
UPC/CUPC Certified
true
Handle Style
Lever
Number of Handles
0
Theme
Traditional
Low Lead Compliant
false
Sidespray
false
CEC Certified
true
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
7.2
Drain Included
No
Prop 65 Label
true

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. An optimum bathing experience awaits with this easily customizable trim kit. Enjoy the sturdy brass construction and premium polished chrome for a fixture that will last for years to come and select a handle of your choice to complete your design. Valves and handle(s) sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.