Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB36320ACL Single-Handle Tub and Shower Faucet, Polished Brass

  • Mfr # KB36320ACL

  • Zoro # G902837541


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Brass
Width
4.94
Length
7.13
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB36320ACL
Zoro #
G902837541
UPC #
663370856686
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.94
Length
7.13
Height
7.5

Details

Material
Brass
Color
Polished Brass
Weight
7.2
Finish
Polished Brass
Features
Solid brass construction, Pressure balanced valve to prevent scalding, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Integral diverter on valve, 4-15/16" solid brass spout, Single lever handle meets ADA guidelines, Integral screwdriver stops for easy servicing
Includes
Faucet;Mounting Hardware

Description

Add refinement and charm to your bathroom with this tub and shower faucet's simple design. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.