Shop KINGSTON BRASS

Tub and Shower Faucet, Antique Brass, Wall Mount

  • Mfr # KBX8143NDL
  • Zoro # G3089645

product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Antique Brass
Width
12.88
Length
7.13
Height
5.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KBX8143NDL
Zoro #
G3089645
UPC #
663370817120
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.88
Length
7.13
Height
5.5
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Height (Inch)
5.5
Item Width (Inch)
12.88
Item Length (Inch)
7.13

Details

Material
Brass
Color
Antique Brass
Weight
6.87
Finish
Antique Brass
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Number of Holes
4
Number of Handles
2
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Valve Type
Washerless Cartridge
Connection
1/2"-14 NPT
Mounting Type
Wall Mount
ADA Compliant
true
Prop 65 Label
true
Handle Style
Lever
CEC Certified
true
Drain Included
No
Handles Included
true
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
5.8
DOE Certified
true
Theme
Modern
Handshower Included
No
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Item Weight (lbs)
6.87
Collection
NuvoFusion
Sidespray
false
Showerhead Included
Yes
UPC/CUPC Certified
true

Description

The chic fashion of this tub and shower faucet is distinguished by its expressive geometric features, propelling it into contemporary design. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.