KB36320AX Tub & Shower Faucet with Metal Cross Handle

  • Mfr # KB36320AX

  • Zoro # G0848743


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Wall Mount
Faucet Handle Type
Cross
Number of Holes
3
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB36320AX
Zoro #
G0848743
UPC #
663370042034
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7-1/2"
Height
Lever: 7-1/2"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Length (Inch)
7.13
Item Height (Inch)
4.94

Details

Finish
Polished Brass
Material
Brass
Mounting Type
Wall Mount
Faucet Handle Type
Cross
Number of Holes
3
Number of Handles
1
ADA Compliant
false
Faucet Operation
Standard
Flow Rate
7 gpm
Body Material
Brass
Item
Tub and Shower Faucet
Handle Material
Metal
Faucet Finish
Polished Brass
Features
Complete with an Easy-to-Turn Cross Handle
Includes
Pressure Balanced Valve
Connection
1/2"-14 NPT
Standards
CUPC Certified
Shower Head Type
Single Handle Pressure Balanced
Spout Flow Rate (GPM)
7
Handles Included
true
Hose Included
false
Prop 65 Label
true
UPC/CUPC Certified
true
DOE Certified
true
Faucet Holes
3
Showerhead Included
Yes
Item Weight (lbs)
7.2
Pullout Spray
false
Theme
Traditional
Handshower Included
No
Low Lead Compliant
false
Sidespray
false
Collection
Restoration
Drain Included
No
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
CEC Certified
true
Handle Style
Cross

Description

KB36320AX TubShower Faucet,w/Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.