Shop KINGSTON BRASS

KS1345AX Roman Tub Filler with Metal Cross Handle

  • Mfr # KS1345AX
  • Zoro # G0853756

product price: 
$
489.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Oil Rubbed Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1345AX
Zoro #
G0853756
UPC #
663370013751
Country of Origin
Taiwan, Province of China
Finish
Oil Rubbed Bronze
Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Oil Rubbed Bronze
ADA Compliant
false
Flow Rate
7 gpm
Item
Roman Tub Faucet
Body Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Cross
Handle Material
Metal
Number of Handles
2
Features
Drip Free Ceramic Disc Cartridge
Connection
3/4" IPS, 1-1/4"-18 IPS
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Handle Style
Cross
Handles Included
true
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
7.72
Faucet Centers
8 to 36
Low Lead Compliant
false
Drain Included
No
Theme
Traditional
Hose Included
false
DOE Certified
false
Faucet Holes
3
Sidespray
false
Collection
Heritage
UPC/CUPC Certified
true
Prop 65 Label
true
Showerhead Included
No
Pullout Spray
false
CEC Certified
false
Spout Flow Rate (GPM)
7

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Width (Inch)
8.56
Item Length (Inch)
11.19
Item Height (Inch)
9

Description

KS1345AX Roman Tub Filler,w/Metal Cro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.