Shop KINGSTON BRASS
See all product information
Create Account
KB36350NDL Tub and Shower Faucet, Oil Rubbed Bronze
- Mfr # KB36350NDL
- Zoro # G302835574
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Oil Rubbed Bronze
Width
7.5
Length
72
Height
7.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB36350NDL
- Zoro #
- G302835574
- UPC #
- 663370783166
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 7.5
- Length
- 72
- Height
- 7.13
Details
- Material
- Brass
- Color
- Oil Rubbed Bronze
- Weight
- 7.2
- Finish
- Oil Rubbed Bronze
- Includes
- Faucet;Mounting Hardware
- Features
Description
The chic fashion of this tub and shower faucet is distinguished by its expressive geometric features, propelling it into contemporary design. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov