KB36360PL Tub and Shower Faucet, Polished Nickel

  • Mfr # KB36360PL

  • Zoro # G302835307


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Nickel
Width
7.5
Length
7.13
Height
4.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB36360PL
Zoro #
G302835307
UPC #
663370594687
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.5
Length
7.13
Height
4.94

Details

Material
Brass
Color
Polished Nickel
Weight
7.2
Finish
Polished Nickel
Includes
Faucet;Mounting Hardware
Features
High Quality Brass Construction, Pressure Balanced Valve for Maintaining Water Temperature, Tub and Shower Faucet, Adjustable 2-1/4" Showerhead, 4-15/16" Tub Spout, Single Handle Operation

Description

The traditional charm of this tub and shower faucet brings classical artistry to your home. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.