KB36380ALT Tub & Shower Trim Only For KB36380AL, Brushed Nickel

  • Mfr # KB36380ALT

  • Zoro # G3097564


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Color
Brushed Nickel
Material
Brass
Length
7.5
Includes
Faucet Trim; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB36380ALT
Zoro #
G3097564
UPC #
663370065620
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.5
Height
7.13
Item Length (Inch)
7.5
Item Height (Inch)
7.13
Item Width (Inch)
7.5

Details

Finish
Brushed Nickel
Mounting Type
Wall Mount
Color
Brushed Nickel
Material
Brass
Includes
Faucet Trim; Mounting Hardware
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, 5" Spout Diverter, Single Lever Handle Meets ADA Guidelines, Designed for Long-Lasting Durability, Tub and shower trim only, rough-in valve is required, Must purchase valve item # KB36380V to complete trim kit
Valve Type
No Cartridge
Item
Tub and Shower Faucet
ADA Compliant
true
Theme
Traditional
DOE Certified
true
Spout Flow Rate (GPM)
7
Handles Included
true
Sidespray
false
Pullout Spray
false
CEC Certified
true
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
2
Drain Included
No
Number of Handles
1
Handle Style
Lever
Low Lead Compliant
false
Handle Material
Metal
Item Weight (lbs)
7.2
Prop 65 Label
true
Showerhead Included
Yes
UPC/CUPC Certified
true
Faucet Holes
3
Handshower Included
No

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.