KB3638TLH Tub & Shower Trim Only W/out Handle, Brushed Nickel

  • Mfr # KB3638TLH
  • Zoro # G3100066
product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Color
Brushed Nickel
Material
Brass
Length
7.5
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 4-13/16" Diverter Tub Spout, 7-1/2" Faceplate Diameter, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Tub and shower trim only, rough-in valve is required, Must purchase valve item # KB3638V to complete trim kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB3638TLH
Zoro #
G3100066
UPC #
663370015748
Country of Origin
Taiwan, Province of China
Finish
Brushed Nickel
Mounting Type
Wall Mount
Color
Brushed Nickel
Material
Brass
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 4-13/16" Diverter Tub Spout, 7-1/2" Faceplate Diameter, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Tub and shower trim only, rough-in valve is required, Must purchase valve item # KB3638V to complete trim kit
Item
Tub and Shower Faucet
Includes
Faucet Trim; Mounting Hardware
ADA Compliant
true
Valve Type
No Cartridge
Faucet Holes
3
Item Weight (lbs)
2.8
Theme
Traditional
Handshower Included
No
Showerhead Flow Rate (GPM)
2
DOE Certified
true
Handles Included
false
CEC Certified
true
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Low Lead Compliant
false
Showerhead Included
Yes
Sidespray
false
Handle Style
Lever
Number of Handles
0
UPC/CUPC Certified
true
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Drain Included
No

Dimensions

Length
7.5
Height
7.13
Item Length (Inch)
7.5
Item Height (Inch)
7.13
Item Width (Inch)
7.5

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. An optimum bathing experience awaits with this easily customizable trim kit. Enjoy the sturdy brass construction and premium brushed nickel for a fixture that will last for years to come and select a handle of your choice to complete your design. Valves and handle(s) sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews