KB3639TLH Tub & Shower Trim Only W/out Handle, Nickel/ Brass

  • Mfr # KB3639TLH
  • Zoro # G3094965
product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Color
Brushed Nickel/Polished Brass
Material
Brass
Length
7.5
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB3639TLH
Zoro #
G3094965
UPC #
663370359088
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.5
Height
7.13
Item Length (Inch)
7.5
Item Height (Inch)
7.13
Item Width (Inch)
7.5

Details

Finish
Brushed Nickel/Polished Brass
Mounting Type
Wall Mount
Color
Brushed Nickel/Polished Brass
Material
Brass
ADA Compliant
true
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 4-13/16" Diverter Tub Spout, 7-1/2" Faceplate Diameter, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Tub and shower trim only, rough-in valve is required, Must purchase valve item # KB36380V to complete trim kit
Valve Type
No Cartridge
Item
Tub and Shower Faucet
Includes
Faucet Trim; Mounting Hardware
Showerhead Flow Rate (GPM)
2
DOE Certified
true
Low Lead Compliant
false
Drain Included
No
Theme
Traditional
Showerhead Included
Yes
UPC/CUPC Certified
true
Handles Included
false
CEC Certified
true
Handshower Included
No
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Handle Style
Lever
Sidespray
false
Faucet Holes
3
Prop 65 Label
true
Pullout Spray
false
Item Weight (lbs)
2.8
Number of Handles
0

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. An optimum bathing experience awaits with this easily customizable trim kit. Enjoy the sturdy brass construction and premium brushed nickel/polished brass for a fixture that will last for years to come and select a handle of your choice to complete your design. Valves and handle(s) sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.