Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB3638TSLH Shower Trim Only W/out Handle, Brushed Nickel

  • Mfr # KB3638TSLH

  • Zoro # G3093066


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Color
Brushed Nickel
Material
Brass
Length
7.5
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Does not include a tub spout, 7-1/2" Faceplate Diameter, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Shower trim only without handle and spout, Rough-in valve is required, Must purchase valve item # KB3638V to complete trim kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3638TSLH
Zoro #
G3093066
UPC #
663370010934
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.5
Height
7.13
Item Length (Inch)
7.5
Item Width (Inch)
7.5
Item Height (Inch)
7.13

Details

Finish
Brushed Nickel
Mounting Type
Wall Mount
Color
Brushed Nickel
Material
Brass
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Does not include a tub spout, 7-1/2" Faceplate Diameter, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Shower trim only without handle and spout, Rough-in valve is required, Must purchase valve item # KB3638V to complete trim kit
Includes
Faucet; Mounting Hardware
Item
Shower Faucet
Valve Type
No Cartridge
ADA Compliant
true
Number of Handles
0
Showerhead Included
Yes
Pullout Spray
false
Handles Included
false
CEC Certified
true
Showerhead Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Drain Included
No
Prop 65 Label
true
Low Lead Compliant
false
DOE Certified
true
Theme
Traditional
Spout Flow Rate (GPM)
0
Handshower Included
No
Handshower Flow Rate (GPM)
0
Sidespray
false
Faucet Holes
2
Item Weight (lbs)
2.75

Description

An optimum bathing experience awaits with this easily customizable trim kit. Enjoy the sturdy brass construction and premium brushed nickel for a fixture that will last for years to come and select a handle of your choice to complete your design. Valves and handle(s) sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.