Shop KINGSTON BRASS

KB3748FL 8" Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB3748FL
  • Zoro # G3090835

product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB3748FL
Zoro #
G3090835
UPC #
663370273681
Country of Origin
Taiwan, Province of China
Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Washerless Cartridge
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" Centerset 2-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 7-3/4" Spout Clearance, 8-1/2" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
6.24
Spout Flow Rate (GPM)
1.8
Hose Included
false
Pulldown Spray
false
Item Weight (lbs)
6.24
Hot Handle Item#
KSH5608FLH
Installation Type
Centerset
Cold Handle Item#
KSH5608FLC
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Faucet Centers
8
Spray Diverter Item#
KSRP1271D
Faucet Holes
3
Pullout Spray
false
Theme
Traditional
Sidespray
false
Drain Included
No
Handle Style
Lever

Dimensions

Height
2.38
Width
10.38
Item Height (Inch)
2.38
Max Deck Thickness
1.25
Item Width (Inch)
10.38
Item Length (Inch)
12.25

Description

Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.