KB3977BL 8" Widespread Bathroom Faucet, Brushed Nickel/Polished Chrome

  • Mfr # KB3977BL

  • Zoro # G3059414


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Length
5.75
Color
Brushed Nickel/Polished Chrome
Material
Brass
Height
2.31
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3977BL
Zoro #
G3059414
UPC #
663370130564
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Height
2.31
Width
4
Item Length (Inch)
5.75
Item Width (Inch)
4
Item Height (Inch)
2.31

Details

Color
Brushed Nickel/Polished Chrome
Material
Brass
Item
Widespread Bathroom Faucet
ADA Compliant
true
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Valve Type
Washerless Cartridge
Finish
Brushed Nickel/Polished Chrome
Mounting Type
Deck Mount
Weight
5.43
Faucet Centers
8 to 16
Faucet Holes
3
Handles Included
true
Handle Flange Item#
KBHF951
Hot Handle Item#
KBH3607BLH
Spout Flow Rate (GPM)
1.2
Tee Item#
KBTE961
Pop Up Rod Item#
KBPR951
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Item Weight (lbs)
5.43
Handle Style
Lever
Cold Handle Item#
KBH3607BLC
Pullout Spray
false
Theme
Traditional
Spout Flange Item#
KBSF961
Installation Type
Widespread
Sidespray
false
Collection
Vintage

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.