KB962PX Magellan Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB962PX
  • Zoro # G3071488
product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Color
Polished Brass
Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB962PX
Zoro #
G3071488
UPC #
663370122415
Country of Origin
Taiwan, Province of China
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Color
Polished Brass
Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Brass
Weight
5.76
Collection
Magellan
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.76
Hot Handle Item#
KBH722PXH
Handles Included
true
Theme
Traditional
Tee Item#
KBTE961
Sidespray
false
Spout Flange Item#
KBSF962
Faucet Centers
8 to 16
Pop Up Rod Item#
KBPR952
Faucet Holes
3
Cold Handle Item#
KBH722PXC
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Pulldown Spray
false
Hose Included
false
Handle Flange Item#
KBHF952
Installation Type
Widespread
Pullout Spray
false

Dimensions

Height
4.06
Length
10
Width
5.75
Item Length (Inch)
10
Item Height (Inch)
4.06
Item Width (Inch)
5.75
Max Deck Thickness
1.25

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.