KB3979BL 8" Widespread Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB3979BL

  • Zoro # G3065608


product price: $195.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Width
4
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3979BL
Zoro #
G3065608
UPC #
663370130571
Country of Origin
Taiwan, Province of China

Dimensions

Width
4
Height
2.31
Length
5.75
Item Height (Inch)
2.31
Item Width (Inch)
4
Item Length (Inch)
5.75

Details

ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Finish
Brushed Nickel/Polished Brass
Material
Brass
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Color
Brushed Nickel/Polished Brass
Weight
5.43
Collection
Vintage
Faucet Holes
3
Installation Type
Widespread
Drain Included
Yes
Handles Included
true
Handle Flange Item#
KBHF952
Pullout Spray
false
Spout Flange Item#
KBSF962
Spout Flow Rate (GPM)
1.2
Tee Item#
KBTE961
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Pop Up Rod Item#
KBPR952
Theme
Traditional
Item Weight (lbs)
5.43
Handle Style
Lever
Cold Handle Item#
KBH3609BLC
Hot Handle Item#
KBH3609BLH
Faucet Centers
8 to 16

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.