KB4642EFL 4-Inch Centerset Bathroom Faucet with Retail Pop-Up, Polished Brass

  • Mfr # KB4642EFL

  • Zoro # G202836527


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Color
Polished Brass
Height
3.88
Width
5
Weight
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB4642EFL
Zoro #
G202836527
UPC #
663370489914
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.88
Width
5
Length
6.63

Details

Finish
Polished Brass
Color
Polished Brass
Weight
4.5
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-3/4" Spout Clearance, 3-7/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability

Description

The innovative, sleek design of this faucet will enhance contemporary decor Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Centurion 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.