KB5619FL 4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB5619FL

  • Zoro # G3068128


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel/Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
5
Mounting Type
Deck Mount
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/16" Spout Clearance, 3-1/2" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5619FL
Zoro #
G3068128
UPC #
663370021930
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
3.63
Length
6
Item Length (Inch)
6
Item Height (Inch)
3.63
Item Width (Inch)
5
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Color
Brushed Nickel/Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/16" Spout Clearance, 3-1/2" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Assembly
Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Weight
4.4
Drain Included
Yes
Handles Included
true
Pop Up Rod Item#
KBPR952
Handle Style
Lever
Faucet Holes
3
Item Weight (lbs)
4.4
Cold Handle Item#
KBH8629C
Hot Handle Item#
KBH8629H
Theme
Traditional
Collection
Vintage
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Installation Type
Centerset
Faucet Centers
4
Sidespray
false

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.