KB561PXAC Restoration 4" Centerset Bathroom Faucet, Antique Copper

  • Mfr # KB561PXAC

  • Zoro # G3063149


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Copper
Length
6.25
Valve Type
Washerless Cartridge
Features
High quality brass construction, Duraseal washerless cartridge, Includes matching finish pop-up drain, Spout height: 4-13/16", Spout reach: 3-1/2", 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB561PXAC
Zoro #
G3063149
UPC #
663370678721
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.25
Height
4.81
Width
3.5
Item Width (Inch)
3.5
Item Length (Inch)
6.25
Item Height (Inch)
4.81
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Antique Copper
Color
Antique Copper
Valve Type
Washerless Cartridge
Features
High quality brass construction, Duraseal washerless cartridge, Includes matching finish pop-up drain, Spout height: 4-13/16", Spout reach: 3-1/2", 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Weight
4.4
Pullout Spray
false
Item Weight (lbs)
4.4
Faucet Centers
4
Hose Included
false
Collection
Restoration
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Handle Style
Cross
Pulldown Spray
false
Cold Handle Item#
KBH726PXC
Hot Handle Item#
KBH726PXH
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR956
Handles Included
true
Drain Included
Yes
Installation Type
Centerset
Theme
Traditional
Sidespray
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.