KB600AX 4-Inch Centerset Bathroom Faucet, Matte Black

  • Mfr # KB600AX

  • Zoro # G402837003


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Matte Black
Width
4.5
Height
2.88
Length
6.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB600AX
Zoro #
G402837003
UPC #
663370621598
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Height
2.88
Length
6.63

Details

Finish
Matte Black
Color
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Drip-free washerless cartridge system, Includes matching finish pop-up drain, 4-7/16" spout reach, 1-5/16" spout clearance, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Weight
4.03

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.