Zoro Homepage

KB601ALB 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB601ALB

  • Zoro # G3067680


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
2.88
Number of Handles
2
Length
6.88
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB601ALB
Zoro #
G3067680
UPC #
663370132322
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.88
Length
6.88
Width
2.88
Max Deck Thickness
1.25
Item Width (Inch)
2.88
Item Height (Inch)
2.88
Item Length (Inch)
6.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
High Quality Brass Construction, Durable Washlerless Cartridge, Matching Brass Pop-Up Included, Spout Height: 2-7/8", Spout Reach: 4-7/16", 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard)
Valve Type
Washerless Cartridge
Weight
3.96
Theme
Traditional
Cold Handle Item#
KBH601ALC
Sidespray
false
Installation Type
Centerset
Collection
Restoration
Drain Included
Yes
Faucet Centers
4
Handles Included
true
Handle Style
Lever
Faucet Holes
3
Pop Up Rod Item#
KBPR621
Hot Handle Item#
KBH601ALH
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Item Weight (lbs)
3.96

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.