KB606PX Restoration 4" Centerset Bathroom Faucet, Antique Copper

  • Mfr # KB606PX

  • Zoro # G3076494


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Copper
Valve Type
Washerless Cartridge
Width
4.5
Mounting Type
Deck Mount
Features
Solid brass construction, Duraseal washerless cartridge, Includes matching finish pop-up drain, 4-7/16" spout reach, 1-5/16" spout clearance, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB606PX
Zoro #
G3076494
UPC #
663370678684
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Height
2.88
Length
6.63
Item Height (Inch)
2.88
Item Length (Inch)
6.63
Max Deck Thickness
1.25
Item Width (Inch)
4.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Antique Copper
Color
Antique Copper
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Features
Solid brass construction, Duraseal washerless cartridge, Includes matching finish pop-up drain, 4-7/16" spout reach, 1-5/16" spout clearance, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
ADA Compliant
false
Weight
4.04
Drain Included
Yes
Collection
Restoration
Cold Handle Item#
KBH726PXC
Sidespray
false
Hot Handle Item#
KBH726PXH
Faucet Holes
3
Theme
Traditional
Hose Included
false
Pulldown Spray
false
Pop Up Rod Item#
KBPPR1006AC
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Handles Included
true
Item Weight (lbs)
4.04
Pullout Spray
false
Installation Type
Centerset
Faucet Centers
4

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.