Restoration, 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB602PX
  • Zoro # G3934403
product price: 
$
162.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB602PX
Zoro #
G3934403
UPC #
663370032882
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.88
Item Length (Inch)
6.63
Max Deck Thickness
1.25
Item Width (Inch)
4.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
false
Pulldown Spray
false
Sidespray
false
Hose Included
false
Cold Handle Item#
KBH722PXC
Pop Up Rod Item#
KBPPR1002
Handle Style
Cross
Collection
Restoration
Item Weight (lbs)
4.04
Hot Handle Item#
KBH722PXH
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Theme
Traditional
Pullout Spray
false
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Handles Included
true
Drain Included
Yes

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews