Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB609BL 4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB609BL

  • Zoro # G3080280


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel/Polished Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/16" Spout Clearance, 4-7/16" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Assembly
Height
2.88
Material
Brass
Width
2.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB609BL
Zoro #
G3080280
UPC #
663370052453
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.88
Width
2.88
Length
6.88
Item Height (Inch)
2.88
Item Width (Inch)
2.88
Max Deck Thickness
1.25
Item Length (Inch)
6.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Color
Brushed Nickel/Polished Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/16" Spout Clearance, 4-7/16" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Assembly
Material
Brass
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Weight
3.75
Sidespray
false
Item Weight (lbs)
3.75
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH3609BLC
Drain Included
Yes
Theme
Traditional
Collection
English Vintage
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH3609BLH
Faucet Centers
4
Faucet Holes
3
Pullout Spray
false
Handles Included
true
Pop Up Rod Item#
KBPPR1002
Handle Style
Lever
Installation Type
Centerset

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.