KB635ET Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Brnz

  • Mfr # KB635ET

  • Zoro # G3103207


product price:  $85.69
/ea

Key Features

Material
Brass
Width
6.75
Height
4.63
Mounting Type
Wall Mount
Includes
Tub & Shower Trim Kit
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB635ET
Zoro #
G3103207
UPC #
663370271915
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.75
Height
4.63
Length
6.75
Item Width (Inch)
6.75
Item Length (Inch)
6.75
Item Height (Inch)
4.63

Details

Material
Brass
Finish
Oil Rubbed Bronze
Item
Shower Trim Kit
Mounting Type
Wall Mount
Includes
Tub & Shower Trim Kit
Color
Oil Rubbed Bronze
ADA Compliant
true
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 7" Faceplate Diameter, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
Valve Type
No Cartridge
Weight
0.95
Handle Material
Metal
Sidespray
false
Spout Flow Rate (GPM)
0
Theme
Traditional
CEC Certified
false
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Low Lead Compliant
false
Handle Style
Lever
Drain Included
No
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Faucet Holes
1
Showerhead Included
No
Handles Included
true
Number of Handles
1
Item Weight (lbs)
0.95
Pullout Spray
false
Handshower Included
No

Description

Add refinement and charm to your bathroom with The Kingston Brass pressure balance valve trim only without shower and tub spout. The traditional design and easy-to-turn lever handle will upgrade any classic space for an optimum bathing experience. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. A pressure balanced valve is included for protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.