Shop KINGSTON BRASS

KB638ET Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Nkl

  • Mfr # KB638ET
  • Zoro # G3087579

product price: 
$
85.69
/ea

Key Features

Material
Brass
Length
6.75
Includes
Tub & Shower Trim Kit
Color
Brushed Nickel
Height
4.63
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB638ET
Zoro #
G3087579
UPC #
663370271922
Country of Origin
Taiwan, Province of China
Material
Brass
Finish
Brushed Nickel
Item
Shower Trim Kit
Includes
Tub & Shower Trim Kit
Color
Brushed Nickel
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 7" Faceplate Diameter, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
Valve Type
No Cartridge
ADA Compliant
true
Mounting Type
Wall Mount
Weight
0.95
DOE Certified
false
Handles Included
true
Item Weight (lbs)
0.95
UPC/CUPC Certified
true
Low Lead Compliant
false
Pullout Spray
false
CEC Certified
false
Drain Included
No
Sidespray
false
Showerhead Included
No
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Faucet Holes
1
Number of Handles
1
Handle Style
Lever
Handshower Included
No
Spout Flow Rate (GPM)
0
Prop 65 Label
true
Handle Material
Metal

Dimensions

Length
6.75
Height
4.63
Width
6.75
Item Width (Inch)
6.75
Item Length (Inch)
6.75
Item Height (Inch)
4.63

Description

Add refinement and charm to your bathroom with The Kingston Brass pressure balance valve trim only without shower and tub spout. The traditional design and easy-to-turn lever handle will upgrade any classic space for an optimum bathing experience. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.