KB638TSO Shower Trim Only For KB638, Brushed Nickel

  • Mfr # KB638TSO

  • Zoro # G3083379


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Mounting Type
Wall Mount
Color
Brushed Nickel
Material
Brass
Length
6.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB638TSO
Zoro #
G3083379
UPC #
663370272431
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.75
Height
6.75
Item Height (Inch)
6.75
Item Length (Inch)
6.75
Item Width (Inch)
4.13

Details

Finish
Brushed Nickel
Mounting Type
Wall Mount
Color
Brushed Nickel
Material
Brass
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware
ADA Compliant
true
Item
Shower Faucet
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 6-1/2" Shower Arm Reach, 7" Faceplate Diameter, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Shower trim only, rough-in valve is required, Must purchase valve item # KB658V to complete trim kit
Item Weight (lbs)
2.54
Sidespray
false
CEC Certified
true
Prop 65 Label
true
Theme
Traditional
UPC/CUPC Certified
true
Faucet Holes
2
Handles Included
true
DOE Certified
true
Pullout Spray
false
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
1.8
Number of Handles
1
Showerhead Included
Yes
Drain Included
No
Handle Style
Lever
Spout Flow Rate (GPM)
0
Handshower Included
No
Handle Material
Metal
Handshower Flow Rate (GPM)
0

Description

The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.