Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB711ACL American Classic Centerset Kitchen Faucet W/Side Sprayer, Chrm

  • Mfr # KB711ACL

  • Zoro # G3087518


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid brass construction, Durable washerless cartridge, Deck mount 8" centerset 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 9-13/16" spout clearance, 7" spout reach, 10-7/8" spout height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finsih, Designed for long-lasting durability, Easy-to-clean
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB711ACL
Zoro #
G3087518
UPC #
663370838309
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.88
Width
7
Max Deck Thickness
1.25
Item Height (Inch)
10.88
Item Width (Inch)
7
Item Length (Inch)
10.25

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Features
Solid brass construction, Durable washerless cartridge, Deck mount 8" centerset 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 9-13/16" spout clearance, 7" spout reach, 10-7/8" spout height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finsih, Designed for long-lasting durability, Easy-to-clean
Material
Brass
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware
Weight
4.06
Handle Style
Lever
Hot Handle Item#
FSCH1971ACLH
Faucet Centers
8
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Handles Included
true
Hose Included
true
Spray Diverter Item#
KBRP112D
Faucet Holes
4
Pulldown Spray
false
Kitchen Sprayer#
KBS750SP
Sidespray
true
Item Weight (lbs)
4.06
Collection
American Classic
Cold Handle Item#
FSCH1971ACLC
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Pullout Spray
false
Drain Included
No

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. Allow the polished chrome finish of this particular faucet to bring a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.