KB725ALBS 8" Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB725ALBS

  • Zoro # G3107188


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB725ALBS
Zoro #
G3107188
UPC #
663370053993
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Height
2.25
Item Width (Inch)
10
Item Length (Inch)
10.75
Max Deck Thickness
1.25
Item Height (Inch)
2.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" Centerset 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6" Spout Clearance, 8-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Side Sprayer
Valve Type
Washerless Cartridge
Material
Brass
Weight
6.13
Installation Type
Centerset
Pullout Spray
false
Faucet Centers
8
Hose Included
true
Spout Flow Rate (GPM)
1.8
Handles Included
true
Handle Style
Lever
Theme
Traditional
Cold Handle Item#
KBH605ALC
Pulldown Spray
false
Kitchen Sprayer#
KBSPR5
Spray Diverter Item#
KBRP112D
Hot Handle Item#
KBH605ALH
Shared H&C Cartridge Item#
KBRP101C
Drain Included
No
Item Weight (lbs)
6.13
Sidespray
true
Faucet Holes
4

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.